
€78.40/ pieceexcl. VAT
€94.86incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Series | T |
Code digit | T 4268 DN 2 010 |
Filter element material | Fiber glass |
Filter fineness | 10 µm |
Differential pressure | 20 bar |
Type of filter element | Pressure filter element |
Temperature range | from -10 to 120 °C |
Material sealing | NBR |
Length of filter element | 244 mm |
Internal diameter | 35.7 mm |
Outer Diameter | 67 mm |