
€169.00/ pieceexcl. VAT
€204.49incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Filter element material | Inorganic glass fibre |
Filter fineness | 10 µm |
Type of filter element | Pressure filter element |
Material sealing | NBR |
Length of filter element | 126 mm |
Internal diameter | 31.5 mm |
Outer Diameter | 53 mm |