ECOPARTS

ECOPARTS Filter element T411SN2010WS

  • ERIKS:13521568
Image 1
Save to list
Not available in webshop

Sold per: 50Min. order: 50

Estimated delivery date - 07/01/2027
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECOPARTS
Filter element material
Inorganic glass fibre
Filter fineness
10 µm
Type of filter element
Strainer filter
Material sealing
NBR
Length of filter element
236 mm
Internal diameter
44 mm
Outer Diameter
93 mm