
€59.50/ pieceexcl. VAT
€72.00incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Filter element material | Inorganic glass fibre |
Filter fineness | 25 µm |
Type of filter element | Pressure filter element |
Material sealing | NBR |
Length of filter element | 199 mm |
Internal diameter | 48.6 mm |
Outer Diameter | 93.5 mm |