
€34.10/ pieceexcl. VAT
€41.26incl. VAT
Sold per: 20Min. order: 20
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Filter element material | Inorganic glass fibre |
Filter fineness | 25 µm |
Type of filter element | Pressure filter element |
Material sealing | NBR |
Length of filter element | 99 mm |
Internal diameter | 32 mm |
Outer Diameter | 73.6 mm |