ECOPARTS

ECOPARTS Filter element T3366DN2010

  • ERIKS:14014629
Image 1
Save to list
Not available in webshop

Sold per: 100Min. order: 100

Estimated delivery date - 23/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECOPARTS
Filter element material
Inorganic glass fibre
Filter fineness
10 µm
Type of filter element
Pressure filter element
Material sealing
NBR
Length of filter element
232 mm
Internal diameter
32 mm
Outer Diameter
73.6 mm