ECOPARTS

ECOPARTS Filter element T24210DH2010FKM

  • ERIKS:14040948
Image 1
Save to list
Not available in webshop

Sold per: 100Min. order: 100

Estimated delivery date - 24/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECOPARTS
Filter element material
Inorganic glass fibre
Filter fineness
10 µm
Type of filter element
Pressure filter element
Material sealing
FKM
Length of filter element
246.5 mm
Internal diameter
36 mm
Outer Diameter
60 mm