ECOPARTS

ECOPARTS Filter element T2021RN2025

  • ERIKS:13521553
Image 1
Save to list

€116.00/ pieceexcl. VAT

€140.36incl. VAT

Sold per: 9Min. order: 9

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECOPARTS
Filter element material
Inorganic glass fibre
Filter fineness
25 µm
Type of filter element
Return filter element
Material sealing
NBR
Length of filter element
325.5 mm
Internal diameter
52 mm
Outer Diameter
90 mm