
€127.00/ pieceexcl. VAT
€153.67incl. VAT
Sold per: 9Min. order: 9
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Filter element material | Inorganic glass fibre |
Filter fineness | 10 µm |
Type of filter element | Return filter element |
Material sealing | FKM |
Length of filter element | 325.5 mm |
Internal diameter | 52 mm |
Outer Diameter | 90 mm |