
€58.60/ pieceexcl. VAT
€70.91incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Filter element material | Inorganic glass fibre |
Filter fineness | 10 µm |
Type of filter element | Return filter element |
Material sealing | NBR |
Length of filter element | 134 mm |
Internal diameter | 29.5 mm |
Outer Diameter | 60 mm |