
€125.00/ pieceexcl. VAT
€151.25incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Series | T |
Code digit | T 1954 DN 2 010 |
Filter element material | Fiber glass |
Filter fineness | 10 µm |
Differential pressure | 21 bar |
Type of filter element | Pressure filter element |
Temperature range | from -10 to 120 °C |
Material sealing | NBR |
Length of filter element | 320.5 mm |
Internal diameter | 63.2 mm |
Outer Diameter | 91.5 mm |