
€67.40/ pieceexcl. VAT
€81.55incl. VAT
22 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Filter element material | Filter paper |
Filter fineness | 10 µm |
Connection | 3/4" BSP |
Type of filter element | Spin-on cartridge element |
Material sealing | NBR |
Length of filter element | 148 mm |
Outer Diameter | 96 mm |