
€136.00/ pieceexcl. VAT
€164.56incl. VAT
Sold per: 9Min. order: 9
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Series | T |
Code digit | T 1441 DH 2 010 |
Filter element material | Glass-fibre reinforced |
Filter fineness | 10 µm |
Differential pressure | 210 bar |
Type of filter element | Pressure filter element |
Temperature range | from -10 to 120 °C |
Material sealing | NBR |
Length of filter element | 137.5 mm |
Internal diameter | 36 mm |
Outer Diameter | 60 mm |