
€30.90/ pieceexcl. VAT
€37.39incl. VAT
Sold per: 43Min. order: 43
Estimated delivery date - 24/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Series | T |
Code digit | T 1372 DN 1 010 |
Filter element material | Cellulose |
Filter fineness | 10 µm |
Differential pressure | 20 bar |
Type of filter element | Pressure filter element |
Temperature range | from -10 to 120 °C |
End caps material | Sheet metal |
Material sealing | NBR |
Length of filter element | 113 mm |
Internal diameter | 25.5 mm |
Outer Diameter | 45 mm |