
€30.60/ pieceexcl. VAT
€37.03incl. VAT
Sold per: 36Min. order: 36
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Series | T |
Code digit | T 1370 DN 2 003 |
Filter element material | Fiber glass |
Filter fineness | 3 µm |
Differential pressure | 21 bar |
Type of filter element | Pressure filter element |
Temperature range | from -10 to 120 °C |
Material sealing | NBR |
Length of filter element | 113 mm |
Internal diameter | 25.5 mm |
Outer Diameter | 45 mm |