
€81.30/ pieceexcl. VAT
€98.37incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Filter element material | Inorganic glass fibre |
Filter fineness | 3 µm |
Type of filter element | Pressure filter element |
Material sealing | NBR |
Length of filter element | 135 mm |
Internal diameter | 35.7 mm |
Outer Diameter | 60 mm |