
€140.00/ pieceexcl. VAT
€169.40incl. VAT
Sold per: 8Min. order: 8
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Series | T |
Code digit | T 1073 RN 2 025 |
Filter element material | Fiber glass |
Filter fineness | 25 µm |
Differential pressure | 10 bar |
Type of filter element | Return filter element |
Temperature range | from -10 to 120 °C |
Material sealing | NBR |
Length of filter element | 520 mm |
Internal diameter | 72 mm |
Outer Diameter | 106 mm |