ECOPARTS

ECOPARTS Filter element T0974SN3040

  • ERIKS:14040865
Image 1
Save to list
Not available in webshop

Sold per: 100Min. order: 100

Estimated delivery date - 25/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECOPARTS
Filter element material
Metal mesh
Filter fineness
40 µm
Type of filter element
Strainer filter
Material sealing
NBR
Length of filter element
236 mm
Internal diameter
44 mm
Outer Diameter
93 mm