
€93.90/ pieceexcl. VAT
€113.62incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Filter element material | Inorganic glass fibre |
Filter fineness | 3 µm |
Type of filter element | Strainer filter |
Material sealing | NBR |
Length of filter element | 236 mm |
Internal diameter | 44 mm |
Outer Diameter | 93 mm |