
€166.00/ pieceexcl. VAT
€200.86incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 30/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Series | T |
Code digit | T 0966 SN 3 150 |
Filter element material | Metal mesh |
Filter fineness | 150 µm |
Differential pressure | 5 bar |
Type of filter element | Strainer filter |
Temperature range | from -10 to 120 °C |
Material sealing | NBR |
Length of filter element | 236 mm |
Internal diameter | 44 mm |
Outer Diameter | 93 mm |