
€85.00/ pieceexcl. VAT
€102.85incl. VAT
Sold per: 16Min. order: 16
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Filter element material | Metal mesh |
Filter fineness | 125 µm |
Type of filter element | Strainer filter |
Material sealing | NBR |
Length of filter element | 198 mm |
Internal diameter | 77 mm |
Outer Diameter | 120 mm |