ECOPARTS

ECOPARTS Filter element S232SN3025

  • ERIKS:14040853
Image 1
Save to list
Not available in webshop

Sold per: 100Min. order: 100

Estimated delivery date - 23/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECOPARTS
Filter element material
Metal mesh
Filter fineness
25 µm
Type of filter element
Strainer filter
Material sealing
NBR
Length of filter element
198 mm
Internal diameter
77 mm
Outer Diameter
120 mm