
€82.60/ pieceexcl. VAT
€99.95incl. VAT
Sold per: 13Min. order: 13
Estimated delivery date - 11/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Code digit | S 100 RN 2 003 / V1,7 |
Filter element material | Fiber glass |
Filter fineness | 3 µm |
Type of filter element | Return filter element |
Temperature range | from -10 to 120 °C |
Filter head material | 1.7 bar |
Material sealing | NBR |
Length of filter element | 204 mm |
Internal diameter | 64.5 mm |
Outer Diameter | 130 mm |