ECOPARTS

ECOPARTS Filter element P9801D08H3060

  • ERIKS:13521049
Image 1
Save to list
Not available in webshop

Sold per: 50Min. order: 50

Estimated delivery date - 07/01/2027
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECOPARTS
Filter element material
Metal mesh
Filter fineness
60 µm
Type of filter element
Pressure filter element
Material sealing
NBR
Length of filter element
207 mm
Internal diameter
24 mm
Outer Diameter
53 mm