
€124.00/ pieceexcl. VAT
€150.04incl. VAT
Estimated delivery date - 17/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Series | P |
Code digit | P 9801 D08H 2 010 |
Filter element material | Glass-fibre reinforced |
Filter fineness | 10 µm |
Differential pressure | 210 bar |
Type of filter element | Pressure filter element |
Temperature range | from -10 to 120 °C |
Material sealing | NBR |
Length of filter element | 207 mm |
Internal diameter | 24 mm |
Outer Diameter | 53 mm |