ECOPARTS

ECOPARTS Filter element P9801D08H2006FKM

  • ERIKS:14040813
Image 1
Save to list
Not available in webshop

Sold per: 100Min. order: 100

Estimated delivery date - 24/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECOPARTS
Filter element material
Inorganic glass fibre
Filter fineness
6 µm
Type of filter element
Pressure filter element
Material sealing
FKM
Length of filter element
207 mm
Internal diameter
24 mm
Outer Diameter
53 mm