
€225.00/ pieceexcl. VAT
€272.25incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 17/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Filter element material | Inorganic glass fibre |
Filter fineness | 3 µm |
Type of filter element | Pressure filter element |
Material sealing | FKM |
Length of filter element | 207 mm |
Internal diameter | 24 mm |
Outer Diameter | 53 mm |