
€82.90/ pieceexcl. VAT
€100.31incl. VAT
Sold per: 12Min. order: 12
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Series | P |
Code digit | P 9800 D08N 3 060 |
Filter element material | Metal mesh |
Filter fineness | 60 µm |
Differential pressure | 21 bar |
Type of filter element | Pressure filter element |
Temperature range | from -10 to 120 °C |
Material sealing | NBR |
Length of filter element | 209 mm |
Internal diameter | 24.5 mm |
Outer Diameter | 50 mm |