
€44.70/ pieceexcl. VAT
€54.09incl. VAT
Sold per: 24Min. order: 24
Estimated delivery date - 17/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Series | P |
Code digit | P 9800 D04N 2 006 |
Filter element material | Fiber glass |
Filter fineness | 6 µm |
Differential pressure | 20 bar |
Type of filter element | Pressure filter element |
Temperature range | from -10 to 120 °C |
Material sealing | NBR |
Length of filter element | 115 mm |
Internal diameter | 24 mm |
Outer Diameter | 53 mm |