ECOPARTS

ECOPARTS Filter element P9800D04N2003

  • ERIKS:13521002
Image 1
Save to list

€47.50/ pieceexcl. VAT

€57.48incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 17/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECOPARTS
Series
P
Code digit
P 9800 D04N 2 003
Filter element material
Fiber glass
Filter fineness
3 µm
Differential pressure
20 bar
Type of filter element
Pressure filter element
Temperature range
from -10 to 120 °C
Material sealing
NBR
Length of filter element
115 mm
Internal diameter
24 mm
Outer Diameter
53 mm