ECOPARTS

ECOPARTS Filter element P9651D08H2025

  • ERIKS:14040781
Image 1
Save to list
Not available in webshop

Sold per: 100Min. order: 100

Estimated delivery date - 23/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECOPARTS
Filter element material
Inorganic glass fibre
Filter fineness
25 µm
Type of filter element
Pressure filter element
Material sealing
NBR
Length of filter element
207 mm
Internal diameter
43 mm
Outer Diameter
78 mm