
€251.00/ pieceexcl. VAT
€303.71incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 10/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Series | P |
Code digit | P 9604 D13N 2 010 CC |
Filter element material | Fiber glass |
Filter fineness | 10 µm |
Differential pressure | 10 bar |
Type of filter element | Pressure filter element |
Temperature range | from -10 to 120 °C |
Material sealing | NBR |
Length of filter element | 322 mm |
Internal diameter | 51 mm |
Outer Diameter | 79 mm |