ECOPARTS

ECOPARTS Filter element P9604D08N2025CC

  • ERIKS:14040760
Image 1
Save to list
Not available in webshop

Sold per: 100Min. order: 100

Estimated delivery date - 24/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECOPARTS
Filter element material
Inorganic glass fibre
Filter fineness
25 µm
Type of filter element
Pressure filter element
Material sealing
NBR
Length of filter element
202 mm
Internal diameter
51 mm
Outer Diameter
79 mm