
€318.00/ pieceexcl. VAT
€384.78incl. VAT
Sold per: 20Min. order: 20
Estimated delivery date - 17/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Series | P |
Code digit | P 9601 D16H 2 003 FKM |
Filter element material | Glass-fibre reinforced |
Filter fineness | 3 µm |
Differential pressure | 210 bar |
Type of filter element | Pressure filter element |
Temperature range | from -10 to 120 °C |
Material sealing | FKM (FPM) |
Length of filter element | 427.5 mm |
Internal diameter | 43 mm |
Outer Diameter | 81 mm |