
€251.00/ pieceexcl. VAT
€303.71incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 04/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Series | P |
Code digit | P 9601 D13H 2 016 |
Filter element material | Cellulose reinforced |
Filter fineness | 16 µm |
Differential pressure | 210 bar |
Type of filter element | Pressure filter element |
Temperature range | from -10 to 120 °C |
Material sealing | NBR |
Length of filter element | 330 mm |
Internal diameter | 43 mm |
Outer Diameter | 78 mm |