ECOPARTS

ECOPARTS Filter element P9600D16N2010EPDM/K197

  • ERIKS:13520928
Image 1
Save to list
Not available in webshop

Sold per: 50Min. order: 50

Estimated delivery date - 07/01/2027
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECOPARTS
Filter element material
Inorganic glass fibre
Filter fineness
10 µm
Type of filter element
Pressure filter element
Material sealing
EPDM
Length of filter element
428 mm
Internal diameter
43 mm
Outer Diameter
81 mm