ECOPARTS

ECOPARTS Filter element P9600D16N2006FKM

  • ERIKS:13520926
Image 1
Save to list

€143.00/ pieceexcl. VAT

€173.03incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 17/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECOPARTS
Series
P
Code digit
P 9600 D16N 2 006 FKM
Filter element material
Fiber glass
Filter fineness
6 µm
Differential pressure
20 bar
Type of filter element
Pressure filter element
Temperature range
from -10 to 120 °C
End caps material
Plastic
Material sealing
FKM (FPM)
Length of filter element
428 mm
Internal diameter
43 mm
Outer Diameter
81 mm