
€199.00/ pieceexcl. VAT
€240.79incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 17/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Series | P |
Code digit | P 9600 D16N 2 003 FKM |
Filter element material | Fiber glass |
Filter fineness | 3 µm |
Differential pressure | 20 bar |
Type of filter element | Pressure filter element |
Temperature range | from -10 to 120 °C |
End caps material | Plastic |
Material sealing | FKM (FPM) |
Length of filter element | 428 mm |
Internal diameter | 43 mm |
Outer Diameter | 81 mm |