
€128.00/ pieceexcl. VAT
€154.88incl. VAT
Sold per: 6Min. order: 6
Estimated delivery date - 17/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Filter element material | Inorganic glass fibre |
Filter fineness | 6 µm |
Type of filter element | Pressure filter element |
Material sealing | FKM |
Length of filter element | 329 mm |
Internal diameter | 43 mm |
Outer Diameter | 81 mm |