ECOPARTS

ECOPARTS Filter element P9600D04N2025

  • ERIKS:13520886
Image 1
Save to list

€56.50/ pieceexcl. VAT

€68.36incl. VAT

Estimated delivery date - 17/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECOPARTS
Series
P
Code digit
P 9600 D04N 2 025
Filter element material
Fiber glass
Filter fineness
25 µm
Differential pressure
20 bar
Type of filter element
Pressure filter element
Temperature range
from -10 to 120 °C
End caps material
Plastic
Material sealing
NBR
Length of filter element
117 mm
Internal diameter
43 mm
Outer Diameter
81 mm