
€330.00/ pieceexcl. VAT
€399.30incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 17/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Filter element material | Inorganic glass fibre |
Filter fineness | 10 µm |
Type of filter element | Pressure filter element |
Material sealing | NBR |
Length of filter element | 988 mm |
Internal diameter | 55.7 mm |
Outer Diameter | 96 mm |