ECOPARTS

ECOPARTS Filter element P9400D39N2006FKM

  • ERIKS:14040736
Image 1
Save to list
Not available in webshop

Sold per: 100Min. order: 100

Estimated delivery date - 24/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECOPARTS
Filter element material
Inorganic glass fibre
Filter fineness
6 µm
Type of filter element
Pressure filter element
Material sealing
FKM
Length of filter element
988 mm
Internal diameter
55.7 mm
Outer Diameter
96 mm