ECOPARTS

ECOPARTS Filter element P9400D13N2025

  • ERIKS:13520865
Image 1
Save to list
Not available in webshop

Sold per: 50Min. order: 50

Estimated delivery date - 07/01/2027
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECOPARTS
Filter element material
Inorganic glass fibre
Filter fineness
25 µm
Type of filter element
Pressure filter element
Material sealing
NBR
Length of filter element
334 mm
Internal diameter
55.7 mm
Outer Diameter
96 mm