ECOPARTS

ECOPARTS Filter element P9400D13N2003

  • ERIKS:13520862
Image 1
Save to list

€139.00/ pieceexcl. VAT

€168.19incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECOPARTS
Filter element material
Inorganic glass fibre
Filter fineness
3 µm
Type of filter element
Pressure filter element
Material sealing
NBR
Length of filter element
334 mm
Internal diameter
55.7 mm
Outer Diameter
96 mm