ECOPARTS

ECOPARTS Filter element P9100D13N2010FKM

  • ERIKS:13520850
Image 1
Save to list
Not available in webshop

Sold per: 50Min. order: 50

Estimated delivery date - 07/01/2027
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECOPARTS
Filter element material
Inorganic glass fibre
Filter fineness
10 µm
Type of filter element
Pressure filter element
Material sealing
FKM
Length of filter element
327.3 mm
Internal diameter
33.4 mm
Outer Diameter
70 mm