ECOPARTS

ECOPARTS Filter element P9100D13N2002

  • ERIKS:14040724
Image 1
Save to list
Not available in webshop

Sold per: 100Min. order: 100

Estimated delivery date - 23/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECOPARTS
Filter element material
Inorganic glass fibre
Filter fineness
2 µm
Type of filter element
Pressure filter element
Material sealing
NBR
Length of filter element
327.3 mm
Internal diameter
33.4 mm
Outer Diameter
70 mm