ECOPARTS

ECOPARTS Filter element P9100D08N2006

  • ERIKS:13520840
Image 1
Save to list
Not available in webshop

Sold per: 15Min. order: 15

Estimated delivery date - 10/03/2027
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECOPARTS
Filter element material
Inorganic glass fibre
Filter fineness
6 µm
Type of filter element
Pressure filter element
Material sealing
NBR
Length of filter element
205.3 mm
Internal diameter
33.4 mm
Outer Diameter
70 mm