
€142.00/ pieceexcl. VAT
€171.82incl. VAT
Sold per: 15Min. order: 15
Estimated delivery date - 10/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Series | P |
Code digit | P 9100 D08N 2 003 |
Filter element material | Fiber glass |
Filter fineness | 3 µm |
Differential pressure | 20 bar |
Type of filter element | Pressure filter element |
Temperature range | from -10 to 120 °C |
Material sealing | NBR |
Length of filter element | 205.3 mm |
Internal diameter | 33.4 mm |
Outer Diameter | 70 mm |