ECOPARTS

ECOPARTS Filter element P9021D08H2003EPDM

  • ERIKS:14041174
Image 1
Save to list
Not available in webshop

Sold per: 100Min. order: 100

Estimated delivery date - 25/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECOPARTS
Filter element material
Inorganic glass fibre
Filter fineness
3 µm
Type of filter element
Pressure filter element
Material sealing
EPDM
Length of filter element
207 mm
Internal diameter
25.8 mm
Outer Diameter
44.5 mm