
€138.00/ pieceexcl. VAT
€166.98incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Filter element material | Inorganic glass fibre |
Filter fineness | 6 µm |
Type of filter element | Pressure filter element |
Material sealing | FKM |
Length of filter element | 115 mm |
Internal diameter | 25.8 mm |
Outer Diameter | 44.5 mm |